Shop All Lubricants
Lubriplate
Multi-Purpose, Low Temp Grease Effective To -40 Degrees F PK40
Mfr # L0172-098
Zoro # G300663292
product price: $523.99
/pk 40, $13.10/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Low Temperature Lubricant For Chains, Ball And Roller Bearings, Garage Door Openers, Railroad Switches, Electronic Equipment
- Min. Operating Temp. -60°F
- Series LOW TEMP
- Color Off-White
- Max. Operating Temp. 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0172-098
- Zoro # G300663292
- UPC # 89215317202
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | General Purpose Low Temperature Lubricant For Chains, Ball And Roller Bearings, Garage Door Openers, Railroad Switches, Electronic Equipment |
Min. Operating Temp. | -60°F |
Series | LOW TEMP |
Color | Off-White |
Max. Operating Temp. | 225°F |
Grease Thickener | Anhydrous Calcium |
Container Type | Cartridge |
Lubricant Type | Grease |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Vacuum Pump Lubricant, 1514, Bottle, 0.5kg (1514)
- BESTORQ Aftermarket Husqvarna Z254 (967324101) (Deck 54" 2001-15) Zero Turn Mower Replacement Belt, B151LG (B151LG)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- CRC Heavy Duty Silicone Lubricant, 7.5 Oz. (05074)
- LUBRIPLATE Aero, ¼ Drum, Low Temperature White Lithium For Seal Compatibility (L0113-039)
- LUBRIPLATE Rock Drill Oil 10R, 4/1 Gal Jugs, Iso-32, Tacky Rock Drill Oil (L0847-057)
- LUBRIPLATE No. 1552, 35 Lb Pail, Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified (L0166-035)
- LUBRIPLATE Semi-Fluid White Grease For Gear Boxes And Auto Lube Systems (L0186-035)
- LUBRIPLATE No. 630-2, 12/16 Oz Tubs, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-004)
- LUBRIPLATE Wheel Bearing Lubr., 35 Lb Pail, Nlgi Gc-Lb Certified Wheel Bearing And Chassis Grease (L0220-035)
- LPS Heavy Duty Silicone Lubricant, White, 5 Gal. (01505)
- Lubriplate Penetrants and Lubricants