Shop All Lubricants
Lubriplate
Multi-Purpose Grease, 14 oz
Mfr # LBRPL0191098
Zoro # G509615801
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 14 oz
- Four-Ball Wear 0.45 mm
- Base Oil Mineral
- Container Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # LBRPL0191098
- Zoro # G509615801
- UPC # 089215319107
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Details
NSF Rating | Not Rated |
Four-Ball Wear | 0.45 mm |
Base Oil | Mineral |
Container Type | Cartridge |
Dropping Point | 500 Degrees F |
Color | Blue |
Series | Multi-Purpose |
Item | Multipurpose Bearing Grease |
Application | Bearings |
Minimum Operating Temperature | -10 Degrees F |
Maximum Operating Temperature | 390 Degrees F |
Thickener | Polyurea |
NLGI Viscosity Grade | 2 |
Description
Multi-Purpose Grease,14 oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE GearbeltPulley, XL, 20 Grooves (20XLB037-6FA)
- DAYTON B195 V-Belt, 198" Outside Length, 21/32" Top Width, 1 Ribs (6A172)
- DAYTON AX68 Cogged V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (6L247)
- CONTINENTAL 3/8" x 100 ft Rubber Coupled Air Hose 250 psi RD (411F13)
- LUBRIPLATE Synthetic, Polyalkylene Glycol Iso-460 Gear Fluid PK4 (L0839-057)
- LUBRIPLATE Nlgi No. 2 Non-Melt General Purpose Grease PK40 (L0100-098)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK40 (L0152-000)
- LUBRIPLATE Marine & Auto Guard, 12/12 Oz Spray, Aerosol Moisture Displacement And Penetrating Fluid (L0774-063)
- LUBRIPLATE Rock Drill Oil 30R, Drum, Iso-100, Tacky Rock Drill Oil (L0848-062)
- LUBRIPLATE Syn. High Temp No.68, 5 Gal Pail (L0778-060)
- WD-40 EZ-REACH®, Lubricant, Aerosol Can, 14.4 oz (490194)
- Lubriplate Lubricants