Shop All Greases & Lubricants
Lubriplate
Motor Oil Drum Amber
Mfr # L0807-062
Zoro # G001865926
product price: $2,043.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,043.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Viscosity (SUS @ 100 F) 505
- Color Amber
- Flash Point 485°F
- Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0807-062
- Zoro # G001865926
- UPC # 89215480715
- Country of Origin United States
- Category Greases & Lubricants
Details
Item | Motor Oil |
Container Type | Drum |
Viscosity (SUS @ 100 F) | 505 |
Color | Amber |
Flash Point | 485°F |
Type | Oil |
Application | Motor And General Oil Applications Requiring A Non-Detergent Oil |
Pour Point (F) | -5°F |
SAE Grade | 30 |
Viscosity @ 210 F (SUS) | 67 |
AGMA Number | 3 |
Viscosity @ 40 C (cSt) | 97 |
Viscosity @ 100 C (cSt) | 12 |
ISO Grade | 100 |
API Gravity | 30.1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 07-10 Saturn Outlook V6 3.6L Heater Hose, 87910 (87910)
- BUYERS PRODUCTS Spring Latch Assembly with Keeper for B2596 Series Spring Latches (B2596LKB)
- MOTIVE PRODUCTS 0127 Wilwood 45mm (0127-MTV)
- DRAW-TITE 05-C FRONTIER(ALL)/09-12 EQUATOR CLS III HITCH (75282)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0789-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0804-054)
- LUBRIPLATE No. 3 Curve Grease, 35 Lb Pail, Railroad Curve Graphite Grease (F0066-035)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0806-054)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0806-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0804-060)
- VALVOLINE 1 qt Gear Oil Drip Can (VV820)
- Lubriplate Greases & Lubricants