Shop All Lubricants
Lubriplate
Motor Assembly Grease PK36, L0034-086
Mfr # L0034-086
Zoro # G700663298
product price: $269.99
/pk 36, $7.50/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Motor Assembly, Rust Prevention
- Container Size 1.75 oz
- Grease Thickener Calcium
- Lubricant Type Grease
- Max. Operating Temp. 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0034-086
- Zoro # G700663298
- UPC # 89215103416
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1.75 oz |
Details
Lubricant Application | Motor Assembly, Rust Prevention |
Grease Thickener | Calcium |
Lubricant Type | Grease |
Max. Operating Temp. | 140°F |
Container Type | Tube |
Series | 100 |
Min. Operating Temp. | -25°F |
Dropping Point | 170°F |
Color | White |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X100KW)
- BESSEY Bearing Heater, Cone, 120V, 1800W, 15A (GCS-NCB)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (223-2-C)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3458)
- LUBRIPLATE Mag-1, 12/16 Oz Tubs, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-004)
- LUBRIPLATE Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid PK4 (L0761-057)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease (L0152-035)
- LUBRIPLATE Aero, ¼ Drum, Low Temperature White Lithium For Seal Compatibility (L0113-039)
- LUBRIPLATE No. 130-Aa, 36 1.75 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-086)
- LUBRIPLATE Super Chain Oil, 5 Gal Pail, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-060)
- DEVCON Permatex White Lithium Grease 1.5 oz (80345)
- Lubriplate Lubricants