Lubriplate

Motor Assembly Grease PK12


product price: $197.99
/pk 12, $16.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lubricant Application Motor Assembly, Rust Prevention
  • Container Size 16 oz
  • Color White
  • Dropping Point 170°F
  • Max. Operating Temp. 140°F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lubriplate
  • MFR # L0034-004
  • Zoro # G000663288
  • UPC #
    89215703418
  • Country of Origin United States
  • Category Lubricants

Dimensions

Container Size 16 oz

Details

Lubricant Application Motor Assembly, Rust Prevention
Color White
Dropping Point 170°F
Max. Operating Temp. 140°F
Series 100
Min. Operating Temp. -25°F
Grease Thickener Calcium
Lubricant Type Grease
Container Type Tube

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.