Shop All Lubricants
Lubriplate
Moly-Disulfide Penetrating Grease PK12
Mfr # L0149-063
Zoro # G200663286
product price: $390.99
/pk 12, $32.58/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Sliding Axles, Open Gearing, Fifth Wheels, Latches, Hooks, Sliding Doors
- Max. Operating Temp. 250°F
- Series X-357
- Dropping Point 360°F
- Min. Operating Temp. -40°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0149-063
- Zoro # G200663286
- UPC # 89215214907
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 oz |
Details
Lubricant Application | Sliding Axles, Open Gearing, Fifth Wheels, Latches, Hooks, Sliding Doors |
Max. Operating Temp. | 250°F |
Series | X-357 |
Dropping Point | 360°F |
Min. Operating Temp. | -40°F |
Lubricant Type | Grease |
Color | Black |
Grease Thickener | Lithium |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B92/02 Banded Belt, 95 in Outside Length, 21/32 in Top Width, 2 Ribs (B92/02)
- THOMSON Pillow Block, 0.375 In Bore, 2.750 In L (TWN6)
- DYNABRADE Shaft Balancer (57262)
- KOYO Needle Roller Brg, 56, 5/16in Bore, Open (B-56)
- LUBRIPLATE Turbine Oil 32, Iso-32 Turbine Oil For Centrifugal Air Compressors (L0942-062)
- LUBRIPLATE Rock Drill Oil 10R, 5 Gal Pail, Iso-32, Tacky Rock Drill Oil (L0847-060)
- LUBRIPLATE No. 630-A, 4/6 Lb Tubs, 4PK (L0066-005)
- LUBRIPLATE No. 630-2, ¼ Drum, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-039)
- LUBRIPLATE Pge Synthetic Fluid For Air Compressors - Biodegradable (L0964-060)
- LUBRIPLATE Synxtreme Hd-2/220, 35 Lb Pail, Synthetic, Heavy Duty, Calcium Sulphonate For Medium To Slow Speeds (L0312-035)
- KRYLON Sprayon LU202 Moly Chain Lubricant, 11 oz. Aerosol Can - s00202000 (s00202000)
- Lubriplate Penetrants and Lubricants