Shop All Lubricants
Lubriplate
Max Tac Red, 12/11 Oz Spray
Mfr # L0168-063
Zoro # G106630900
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Automotive and Industrial Applications Including Cars, All Truck Classifications, Farm and Construction Equipment, and Heavy-Duty Industrial Service
- ISO Viscosity Grade 220
- Timken OK Load 85 lb
- Dropping Point 505°F
- Flash Point 500°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0168-063
- Zoro # G106630900
- UPC # 89215216802
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 oz |
Details
Lubricant Application | Automotive and Industrial Applications Including Cars, All Truck Classifications, Farm and Construction Equipment, and Heavy-Duty Industrial Service |
ISO Viscosity Grade | 220 |
Timken OK Load | 85 lb |
Dropping Point | 505°F |
Flash Point | 500°F |
Color | Red |
Four-Ball Wear | 0.55 mm |
Max. Operating Temp. | 482°F |
Series | MaxTac |
Min. Operating Temp. | -4°F |
Grease Thickener | Lithium Complex |
Lubricant Type | Grease |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- ADAPTALL Hose Adapter, 1/4", NPT, 1/4", BSPP (9037-0404)
- DIXON Wilkerson High Flow Regulator, Gauge, 1" (R30-08RHG)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (VHC4-4M)
- LUBRIPLATE Rock Drill Oil 30R, 5 Gal Pail, Iso-100, Tacky Rock Drill Oil (L0848-060)
- LUBRIPLATE Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-035)
- LUBRIPLATE No. 130-A, 35 Lb Pail, Waterproof Cup Grease/Rifle Grease (L0043-035)
- LUBRIPLATE Vac. Pump Oil, 12/1 Qts, Iso-100 Fluid For Vacuum Pumps (L0945-054)
- LUBRIPLATE Gr-132, 12/16 Oz Tubs, Portable Tool, High Speed Bearing White Grease (L0158-004)
- LUBRIPLATE Synlube Hd 220, 4/1 Gal Jugs, 4PK (L1001-057)
- LPS Lubricant, Heavy Duty, 11 oz (92416)
- Lubriplate Penetrants and Lubricants