Shop All Lubricants
Lubriplate
Marine Safe Ho 68, Drum, Zinc Free Iso-68 Heavy Duty Hydraulic Fluid
Mfr # L0824-062
Zoro # G501865273
product price: $2,848.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,848.99
Free 30-Day Returns
Key Features
- Lubricant Application High-Pressure Hydraulic Equipment Operating in Environmentally Sensitive Areas
- Container Type Drum
- Green Certification or Other Recognition Non-toxic LC50
- Color Colorless
- Lubricant Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0824-062
- Zoro # G501865273
- UPC # 89215482412
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | High-Pressure Hydraulic Equipment Operating in Environmentally Sensitive Areas |
Container Type | Drum |
Green Certification or Other Recognition | Non-toxic LC50 |
Color | Colorless |
Lubricant Type | Oil |
Flash Point | 475°F |
Series | Marine Safe |
Pour Point | -20°F |
SAE Grade | 20 |
ISO Viscosity Grade | 68 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Birotational Motor 4 Bolt Flange, 5.87 Id, 615 Rpm, 2031 PSI, 1/2 NPT (271403)
- MI-T-M Safety Valve (22-0319)
- MARTIN SPROCKET & GEAR Timing Pulley, 28H100 (28H100)
- THRIVE 60 Spindle Oil 5 Gal Pail (405266)
- LUBRIPLATE Synflush, 12/1 Qts, Synthetic Ester Fluid For Flushing And Cleaning (L0962-054)
- LUBRIPLATE No. 630-Aaa, 35 Lb Pail, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-035)
- LUBRIPLATE B-105, 72 3/8 Oz Bulk Tubes, Motor Assembly Grease (L0034-078)
- LUBRIPLATE Chain & Cable Fluid, 12/Pump Spray, 12PK (L0135-067)
- LUBRIPLATE Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-035)
- LUBRIPLATE Way Lube 68, Drum, Way And Bearing Fluid - Red (F0570-062)
- SUPER LUBE Tube Super Lube Silicone High-Dielectric & Vacuum Grease 3 Oz. (91003)
- Lubriplate Penetrants and Lubricants