Shop All Hub, Circulating & Gear Oils
Lubriplate
Lubricating Oil Drum 460 ISO Viscosity, 60 SAE, Amber
Mfr # L0794-062
Zoro # G501865396
product price: $2,001.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,001.99
Free 30-Day Returns
Key Features
- SAE Grade 60
- ISO Viscosity Grade 460
- Series HO
- Color Amber
- Application Gear Cases, Bearings, Hydraulic Applications, Air Compressors and Central Lubricating Oil Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0794-062
- Zoro # G501865396
- UPC # 89215479412
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
Item | Lubricating Oil |
SAE Grade | 60 |
ISO Viscosity Grade | 460 |
Series | HO |
Color | Amber |
Application | Gear Cases, Bearings, Hydraulic Applications, Air Compressors and Central Lubricating Oil Systems |
Container Type | Drum |
Viscosity @ 40 C (cSt) | 448 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP TEAK Large Outside Corner L Molding (60845)
- GENUINE Antifreeze, Ol999-9011 (OL999-9011)
- OTC Transmission Jack Adapter Kit, 1000 lb. (223196)
- TUNDRA Automatic Battery Charger, 80 Output Amps (IBC80)
- LUBRIPLATE 35 lb Gear Oil Pail 1000 ISO Viscosity, Amber (L0141-035)
- LUBRIPLATE 5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE (L0766-060)
- LUBRIPLATE 5 gal Gear Fluid Pail 460 ISO Viscosity, 140 SAE, Amber (L0839-060)
- LUBRIPLATE 35 lb Gear Oil Pail 680 ISO Viscosity, 250 SAE (L0120-035)
- LUBRIPLATE 2 lb Oil Bottle 460 ISO Viscosity, 140 SAE (L0247-013)
- LUBRIPLATE 35 lb Oil Pail 320 ISO Viscosity, 90 SAE (L0246-035)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 68 ISO Viscosity, Slight Yellow Tint (MSF1303005)
- Lubriplate Hub, Circulating & Gear Oils