Shop All Hub, Circulating & Gear Oils
Lubriplate
Lubricating Oil Drum 320 ISO Viscosity, 60 SAE
Mfr # L0766-062
Zoro # G101865888
product price: $1,998.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,998.99
Free 30-Day Returns
Key Features
- SAE Grade 60
- ISO Viscosity Grade 320
- Series HO
- Application Gear Cases, Bearings, Hydraulic Applications, Air Compressors and Central Lubricating Oil Systems
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0766-062
- Zoro # G101865888
- UPC # 89215476619
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
Item | Lubricating Oil |
SAE Grade | 60 |
ISO Viscosity Grade | 320 |
Series | HO |
Application | Gear Cases, Bearings, Hydraulic Applications, Air Compressors and Central Lubricating Oil Systems |
Container Type | Drum |
Viscosity @ 40 C (cSt) | 349 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Silver Stainless Steel Cup Hook , 4PK (N348-433)
- GROTE Marker Lamp, LED Dual Intensity, Red (49252)
- KEN-TOOL Mt and Demount Spoon, 30 In, 11/16 In (33219)
- BUYERS PRODUCTS 5 Inch Amber/Clear LED Mini Strobe Light (8891132)
- LUBRIPLATE 5 gal Synthetic Fluid Pail 220 ISO Viscosity, Colorless (L1001-060)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White (L0978-060)
- LUBRIPLATE 35 lb Oil Pail 320 ISO Viscosity, 90 SAE (L0246-035)
- LUBRIPLATE 5 gal Gear Fluid Pail 460 ISO Viscosity, 140 SAE, Amber (L0839-060)
- LUBRIPLATE 35 lb Gear Oil Pail 150 ISO Viscosity, 80W-90 SAE, Red (L0212-035)
- LUBRIPLATE Oil Drum 220 ISO Viscosity, 90 SAE (L0245-040)
- RED LINE 58304 Gear Oil (R31-58304)
- Lubriplate Hub, Circulating & Gear Oils