Shop All Hub, Circulating & Gear Oils
Lubriplate
Lubricating Oil Drum 220 ISO Viscosity, 40 SAE
Mfr # L0765-062
Zoro # G201865887
product price: $2,273.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,273.99
Free 30-Day Returns
Key Features
- SAE Grade 40
- ISO Viscosity Grade 220
- Series HO
- Flash Point 495°F
- Application Gear Cases, Bearings, Hydraulic Applications, Air Compressors and Central Lubricating Oil Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0765-062
- Zoro # G201865887
- UPC # 89215476510
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
Item | Lubricating Oil |
SAE Grade | 40 |
ISO Viscosity Grade | 220 |
Series | HO |
Flash Point | 495°F |
Application | Gear Cases, Bearings, Hydraulic Applications, Air Compressors and Central Lubricating Oil Systems |
Pour Point | 0°F |
Container Type | Drum |
Viscosity @ 210 F (SUS) | 83 |
API Gravity | 29.3 |
Viscosity @ 100 F (SUS) | 950 |
Viscosity @ 100 C (cSt) | 18 |
Viscosity @ 40 C (cSt) | 205 |
Fire Point | 545°F |
AGMA Number | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Internal Pulling Attachment (1153)
- OTC Diesel Compression Gauge (5021)
- JABSCO 12V Water Puppy (18660-0121)
- HALTEC Air-Flexx Valve Extension, 3-5/16" (HE-341)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White (L0978-060)
- LUBRIPLATE 5 gal Lubricating Oil Pail 460 ISO Viscosity, 60 SAE, Amber (L0794-060)
- LUBRIPLATE 2 lb Gear Box Fluid Bottle 150 ISO Viscosity, Amber (L0030-013)
- LUBRIPLATE 7 lb Oil Jug 680 ISO Viscosity, 250 SAE (L0248-007)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 320 ISO Viscosity, Water White (L0976-060)
- LUBRIPLATE 5 gal Synthetic Fluid Pail 220 ISO Viscosity, Colorless (L1001-060)
- MILES LUBRICANTS 5 gal Rust and Oxidation Oil Pail 68 ISO Viscosity, 20W SAE, Amber (M0010020095)
- Lubriplate Hub, Circulating & Gear Oils