Shop All Hub, Circulating & Gear Oils
Lubriplate
Lubricating Oil Drum 150 ISO Viscosity, 40 SAE
Mfr # L0764-062
Zoro # G001865353
product price: $2,273.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,273.99
Free 30-Day Returns
Key Features
- SAE Grade 40
- ISO Viscosity Grade 150
- Series HO
- Flash Point 460°F
- Application Gear Cases, Bearings, Hydraulic Applications, Air Compressors and Central Lubricating Oil Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0764-062
- Zoro # G001865353
- UPC # 89215476411
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
Item | Lubricating Oil |
SAE Grade | 40 |
ISO Viscosity Grade | 150 |
Series | HO |
Flash Point | 460°F |
Application | Gear Cases, Bearings, Hydraulic Applications, Air Compressors and Central Lubricating Oil Systems |
Container Type | Drum |
Pour Point | -10°F |
Viscosity @ 100 F (SUS) | 690 |
Viscosity @ 40 C (cSt) | 135 |
AGMA Number | 4 |
Viscosity @ 210 F (SUS) | 75 |
Fire Point | 510°F |
API Gravity | 29.4 |
Viscosity @ 100 C (cSt) | 14 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Switch Asy-Ignition, Sw6958 (SW6958)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRWA5, NBR (12360)
- CURT Raw Steel Hitch Bar, 24" (49536)
- URO PARTS Injector Line Support, 91611033000 (91611033000)
- LUBRIPLATE 2 lb Gear Box Fluid Bottle 150 ISO Viscosity, Amber (L0030-013)
- LUBRIPLATE 5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE (L0766-060)
- LUBRIPLATE 2 lb Oil Bottle 460 ISO Viscosity, 140 SAE (L0247-013)
- LUBRIPLATE 1 qt Synthetic PAO Fluid 460 ISO Viscosity, Water White (L0981-054)
- LUBRIPLATE 7 lb Oil Jug 680 ISO Viscosity, 250 SAE (L0248-007)
- LUBRIPLATE 2 lb Oil Bottle 680 ISO Viscosity, 250 SAE (L0248-013)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Amber (M00600403)
- Lubriplate Hub, Circulating & Gear Oils