Shop All Lubricants
Lubriplate
Lithium Complex, Heavy Duty, Tacky Red-Colored Grease PK40
Mfr # L0167-098
Zoro # G600663282
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose Industrial Construction, Automotive, Marine, Mining
- Series LTR-2
- Four-Ball Wear 0.52 mm
- Color Red
- Lubricant Type Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0167-098
- Zoro # G600663282
- UPC # 89215316700
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Multi-Purpose Industrial Construction, Automotive, Marine, Mining |
Series | LTR-2 |
Four-Ball Wear | 0.52 mm |
Color | Red |
Lubricant Type | Grease |
Dropping Point | 505°F |
Grease Thickener | Lithium Complex |
Container Type | Cartridge |
Min. Operating Temp. | 5°F |
Max. Operating Temp. | 400°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ2120 Metric V-Belt, 2120mm Outside Length, 10mm Top Width, 1 Ribs (XPZ2120)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 41" - BX41 (BX41)
- KOYO Ball Bearing 53-100MM (6209ZZ C3)
- FREUD Ball Bearing, 3/8" dia. (62-102)
- LUBRIPLATE No. 930-Aa, 4/6 Lb Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-005)
- LUBRIPLATE Poly Hp-2, ¼ Drum (L0191-039)
- LUBRIPLATE Minus 70 Hyd. Oil, 4/1 Gal Jugs, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-057)
- LUBRIPLATE Syn Lube 68, 4/1 Gal Jugs, Synthetic Pao Fluid For Hydraulic Systems And Air Compressors, Iso-68 (L0972-057)
- LUBRIPLATE Synxtreme Hd-2/220, ¼ Drum, Synthetic, Heavy Duty, Calcium Sulphonate For Medium To Slow Speeds (L0312-039)
- LUBRIPLATE Turbine Oil 32, Iso-32 Turbine Oil For Centrifugal Air Compressors (L0942-062)
- WD-40 WD-40 9 ML PRECISION PEN 3 PK 6 CT CS (490736)
- Lubriplate Penetrants and Lubricants