Shop All Lubricants
Lubriplate
Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified PK40
Mfr # L0166-098
Zoro # G800663365
product price: $566.99
/pk 40, $14.17/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose Industrial Construction, Automotive, Marine, Mining
- Max. Operating Temp. 400°F
- Four-Ball Wear 0.45 mm
- Dropping Point 500°F
- Timken OK Load 60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0166-098
- Zoro # G800663365
- UPC # 89215316601
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Multi-Purpose Industrial Construction, Automotive, Marine, Mining |
Max. Operating Temp. | 400°F |
Four-Ball Wear | 0.45 mm |
Dropping Point | 500°F |
Timken OK Load | 60 lb |
Color | Off-White |
Container Type | Cartridge |
Min. Operating Temp. | 0°F |
Flash Point | 500°F |
Grease Thickener | Lithium Complex |
Lubricant Type | Grease |
Series | 1500 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P167182, Pressure Line, 3 micron (ZX-P167182)
- BANDO 2311 mm Outside Length, 22 mm Top Width, 1 Ribs (CC85)
- GATES PowerGrip Premium OE Timing Belt, T329 (T329)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (119176.00)
- LUBRIPLATE Pge Synthetic Fluid For Air Compressors - Biodegradable (L0964-060)
- LUBRIPLATE Chain & Cable Fluid, 12/Pump Spray, 12PK (L0135-067)
- LUBRIPLATE No. 107, 35 Lb Pail, Headstock Grease (L0036-035)
- LUBRIPLATE Agma 5Ep Gear Oil PK4 (L0118-007)
- LUBRIPLATE Way Lube 68, 5 Gal Pail, Way And Bearing Fluid - Red (F0570-060)
- LUBRIPLATE No. 1444, 35 Lb Pail, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-035)
- LUCAS OIL Lucas LUC10393 11 oz. Chain Lubricant (170897)
- Lubriplate Lubricants