Shop All Lubricants
Lubriplate
ISO-68 fluid for heat transfer systems - HEAT TRANSFER OIL-LIGHT, 5 GAL PAIL
Mfr # L0751-060
Zoro # G510073492
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Oil-Type Heat Exchangers Used In Asphalt Plants, Tar Kettles, Concrete Tile And Black Curing Machines
- Container Size 5 gal
- SAE Grade 20
- ISO Viscosity Grade 68
- Lubricant Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0751-060
- Zoro # G510073492
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Details
Lubricant Application | Oil-Type Heat Exchangers Used In Asphalt Plants, Tar Kettles, Concrete Tile And Black Curing Machines |
SAE Grade | 20 |
ISO Viscosity Grade | 68 |
Lubricant Type | Oil |
Pour Point | -25°F |
Container Type | Pail |
Flash Point | 450°F |
Description
HEAT TRANSFER OIL-LIGHT, 5 GAL PAIL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP24S)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 937726, Return Line, 10 micron (ZX-937726)
- WESTWARD Fitting, SS, M8x1mm Thread Size, PK10 (52NZ86)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0064358, Return Line, 10 micron (ZX-MF0064358)
- LUBRIPLATE Heat Transfer Oil-Light, Drum, Iso-68 Fluid For Heat Transfer Systems (L0751-062)
- LUBRIPLATE Chain & Cable Heavy, 35 Lb Pail, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-035)
- LUBRIPLATE Marine Safe Ho 32, 5 Gal Pail, Zinc-Free Iso-32 Heavy Duty Hydraulic Fluid (L0822-060)
- LUBRIPLATE Synac-100, 12/1 Qts, Diester Synthetic Air Compressor Fluid, Iso-100 (L0935-054)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK12 (L0067-004)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, ¼ Drum, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-061)
- CRC Fluids 11-Oz Starting (05671)
- Lubriplate Penetrants and Lubricants