Shop All Lubricants
Lubriplate
ISO-46 air compressor oil for rotary screw type AIR COMP. OIL AC-1, DRUM
Mfr # L0705-062
Zoro # G310760516
product price: $2,221.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$2,221.99
Free 30-Day Returns
Key Features
- Lubricant Application Air Compressors, Hydraulic Systems and Recirculating Systems
- Pour Point -30°F
- ISO Viscosity Grade 46
- Lubricant Type Oil
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0705-062
- Zoro # G310760516
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Air Compressors, Hydraulic Systems and Recirculating Systems |
Pour Point | -30°F |
ISO Viscosity Grade | 46 |
Lubricant Type | Oil |
Container Type | Drum |
SAE Grade | 20 |
Series | AC |
Flash Point | 470°F |
Description
LUBRIPLATE AC-0, AC-1, AC-2 & AC-2A Air Compressor Oils are dual-purpose or multi-functional lubricants for use in air compressors, hydraulic systems and oil recirculating systems.LUBRIPLATE AC-0, AC-1, AC-2 & AC-2A Air Compressor Oils for air compressor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3 (D189)
- MAXIM Seal Kit, For 3.5 In Bore Cylinder (204506)
- BESTORQ 5M Timing Belts, 385-5M-15 (385-5M-15)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933579Q, Pressure Line, 10 micron (ZX-933579Q)
- LUBRIPLATE Syn. High Temp No.68, 5 Gal Pail (L0778-060)
- LUBRIPLATE No. 1200-2, 12/16 Oz Tubs, Heavy Duty White Lithium Grease (L0102-004)
- LUBRIPLATE ISO-68 fluid for heat transfer systems - HEAT TRANSFER OIL-LIGHT, 5 GAL PAIL (L0751-060)
- LUBRIPLATE Low Temp, 35 Lb Pail, Multi-Purpose, Low Temp Grease Effective To -40 Degrees F (L0172-035)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders (L0713-060)
- LUBRIPLATE Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-035)
- KLEIN TOOLS Premium Synthetic Polymer, 1 Gallon (51017)
- Lubriplate Penetrants and Lubricants