Shop All Lubricants
Lubriplate
Iso-320/Agma 6 Tacky Fluid For Gear Box Applications PK4
Mfr # L0246-007
Zoro # G900663333
product price: $435.99
/pk 4, $109.00/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Gear Cases, Machine Ways, Chains And General Purpose Lubrication
- Container Size 7 lb
- Lubricant Type Oil
- Flash Point 470°F
- Pour Point 10°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0246-007
- Zoro # G900663333
- UPC # 89215624607
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 7 lb |
Details
Lubricant Application | Gear Cases, Machine Ways, Chains And General Purpose Lubrication |
Lubricant Type | Oil |
Flash Point | 470°F |
Pour Point | 10°F |
SAE Grade | 90 |
ISO Viscosity Grade | 320 |
Container Type | Jug |
Series | SPO |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, Stepless, 15.7mm, 100 Bag (16700016)
- DAYTON Roller Chain, Conveyor, C2040 ANSI, 10 ft. (2YDY1)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV30-50-63B5 (ACRV30-50-63B5)
- PEM MOTORS Rotom 53C-1, 53-64MFD, 220/250V, Start Capacitor, Round (53C-1)
- LUBRIPLATE 1551, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 1 For Medium To High Speed Bearings (L0165-035)
- LUBRIPLATE Hydraulic Oil Ho-1, ¼ Drum, Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-061)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK12 (L0713-054)
- LUBRIPLATE Ltr-2, 35 Lb Pail, Lithium Complex, Heavy Duty, Tacky Red-Colored Grease (L0167-035)
- LUBRIPLATE Syn-Fg Sdo, 4/1 Gal Jugs, Synthetic Fluid for Machine Metal Surfaces Where There Is Sugar Build-Up (L0570-057)
- LUBRIPLATE Chain & Cable Heavy, Drum, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-040)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 220, 1 Gal. (81883)
- Lubriplate Lubricants