Shop All Lubricants
Lubriplate
Iso-32 R&O, Aw Heavy Duty Hydraulic Fluid
Mfr # L0760-060
Zoro # G500663290
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulic Applications, Air Compressors, Turbines, Gear Cases and General Lubrication
- Container Size 5 gal
- Lubricant Type Oil
- ISO Viscosity Grade 32
- Pour Point -35°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0760-060
- Zoro # G500663290
- UPC # 89215576005
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Details
Lubricant Application | Hydraulic Applications, Air Compressors, Turbines, Gear Cases and General Lubrication |
Lubricant Type | Oil |
ISO Viscosity Grade | 32 |
Pour Point | -35°F |
Container Type | Pail |
SAE Grade | 10 |
Series | HO |
Flash Point | 425°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller B, 120B10 (120B10)
- PIX Belt, B Kevlar, 5/8 x 102 in. OC (B99K)
- ELESA Oil level sight glass, HFTX.19-M27x1.5 (HFTX.)
- BRENNAN INDUSTRIES 20MP-20FP 45 Deg Elbow Forged (5503-20-20-FG)
- LUBRIPLATE Agma 5Ep Gear Oil PK4 (L0118-007)
- LUBRIPLATE No. 105, 4/6 Lb Tubs, Motor Assembly Grease (L0034-005)
- LUBRIPLATE Synxtreme Hd-2/220, ¼ Drum, Synthetic, Heavy Duty, Calcium Sulphonate For Medium To Slow Speeds (L0312-039)
- LUBRIPLATE Moly-Disulfide Penetrating Grease PK12 (L0149-063)
- LUBRIPLATE Hydraulic Oil Ho-2, Drum (L0762-062)
- LUBRIPLATE Agma 5Ep Gear Oil (L0118-035)
- SPRAYON Heavy Duty Lubricant, Aerosol Can, 16 Oz. (SC0905000)
- Lubriplate Penetrants and Lubricants