Shop All Lubricants
Lubriplate
Iso-220/Agma 5 Tacky Fluid For Way, Bearing And Gear Box Apps.
Mfr # L0245-035
Zoro # G200663316
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Gear Cases, Machine Ways, Chains And General Purpose Lubrication
- Container Size 35 lb
- Lubricant Type Oil
- Container Type Pail
- Pour Point -10°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0245-035
- Zoro # G200663316
- UPC # 89215524501
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 35 lb |
Details
Lubricant Application | Gear Cases, Machine Ways, Chains And General Purpose Lubrication |
Lubricant Type | Oil |
Container Type | Pail |
Pour Point | -10°F |
ISO Viscosity Grade | 220 |
Flash Point | 465°F |
Series | SPO |
SAE Grade | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-7/16 Bore Dia., (50B16F-1G)
- COILHOSE PNEUMATICS Industrial Connector 3/8" ID Hose 1/4" (CO 1508)
- SMC Female Elbow, 90 Deg, 6mm, TubexRc(PT) (KQ2LF06-M6A)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (1418)
- LUBRIPLATE Mag-1, 35 Lb Pail, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-035)
- LUBRIPLATE Syn Htf-Light, Drum, Synthetic Heat Transfer Fluid (L1014-062)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- LUBRIPLATE Bar & Chain Oil, 4/1 Gal Jugs, Iso-68/Sae-20 For All Chain Saws (L0720-057)
- LUBRIPLATE No. 930-Aa, 4/6 Lb Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-005)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK12 (L0067-004)
- VALVOLINE 35 lb Pail Amber (VV606)
- Lubriplate Penetrants and Lubricants