Shop All Lubricants
Lubriplate
Iso-100 Tacky Fluid For Way And Bearing Applications
Mfr # L0243-035
Zoro # G300663278
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Gear Cases, Machine Ways, Chains And General Purpose Lubrication
- Container Size 35 lb
- ISO Viscosity Grade 100
- SAE Grade 30
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0243-035
- Zoro # G300663278
- UPC # 89215524303
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 35 lb |
Details
Lubricant Application | Gear Cases, Machine Ways, Chains And General Purpose Lubrication |
ISO Viscosity Grade | 100 |
SAE Grade | 30 |
Container Type | Pail |
Lubricant Type | Oil |
Pour Point | -35°F |
Flash Point | 450°F |
Series | SPO |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.5 x 66in PL, T176 (660L050)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- SPEEDAIRE Compressor, Air, 5.5 HP (4B241)
- DIXON AirChief Fem NPT, 3/8", Coupler, 3/8", ST (DC26)
- LUBRIPLATE Agma 5Ep Gear Oil (L0118-035)
- LUBRIPLATE No. 130-Aa, 36 1.75 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-086)
- LUBRIPLATE Way Lube 68, 5 Gal Pail, Way And Bearing Fluid - Red (F0570-060)
- LUBRIPLATE Synthetic Pao Fluid For Gear Boxes, Iso-220 (L0975-060)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK4 (L0713-057)
- LUBRIPLATE Minus 70 Hyd. Oil, 5 Gal Pail, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-060)
- SENTRY SOLUTIONS Sentry-Solutions Sy91064 Tuf Glide Spray - 4Oz (SY91064)
- Lubriplate Penetrants and Lubricants