Shop All Lubricants
Lubriplate
Hydraulic Oil Ho-68, 5 Gal Pail
Mfr # L0772-060
Zoro # G905831492
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulic Systems Which Call For An Anti-Wear Fluid
- Container Size 5 gal
- Container Type Pail
- Flash Point 500°F
- Series HO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0772-060
- Zoro # G905831492
- UPC # 89215577200
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Details
Lubricant Application | Hydraulic Systems Which Call For An Anti-Wear Fluid |
Container Type | Pail |
Flash Point | 500°F |
Series | HO |
Lubricant Type | Oil |
SAE Grade | 20 |
Pour Point | -15°F |
ISO Viscosity Grade | 68 |
Description
ISO-68 hydraulic fluid for Abex Denison and Cincinnato Milacron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON RKH2706H, Pressure Line, 5 micron, Outside-In (MF0059542)
- REELCRAFT Hose Reel, 1/4in. dia., 60 ft., Grade T (TW7460 OLPT)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1210, 3/4in (60BTL13H)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-2U)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, ¼ Drum, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-061)
- LUBRIPLATE Motor Assembly Grease PK12 (L0034-004)
- LUBRIPLATE No. 110, 35 Lb Pail, Shoe Brake Grease (L0037-035)
- LUBRIPLATE No. 1, 4/7 Lb Jugs, Iso-22 Fluid For High Speed Spindle Bearings (L0002-007)
- LUBRIPLATE Agma 5Ep Gear Oil PK4 (L0118-007)
- LUBRIPLATE ISO-68 fluid for heat transfer systems - HEAT TRANSFER OIL-LIGHT, 5 GAL PAIL (L0751-060)
- MOBIL Multipurpose Grease, Brown, 35.2 lb, Pail (105993)
- Lubriplate Lubricants