Shop All Lubricants
Lubriplate
Hydraulic Oil Ho-2, Drum
Mfr # L0762-062
Zoro # G005831538
product price: $2,029.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,029.99
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulic Applications, Air Compressors, Turbines, Gear Cases and General Lubrication
- Pour Point -15°F
- Flash Point 500°F
- Series HO
- SAE Grade 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0762-062
- Zoro # G005831538
- UPC # 89215476213
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Hydraulic Applications, Air Compressors, Turbines, Gear Cases and General Lubrication |
Pour Point | -15°F |
Flash Point | 500°F |
Series | HO |
SAE Grade | 20 |
Container Type | Drum |
Lubricant Type | Oil |
ISO Viscosity Grade | 68 |
Description
ISO-68 r&o, AW heavy duty hydraulic fluid
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SBP205-16G)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Double Air-Actuated Valve Pilot G1/4" Ports (01VP150003)
- D&D Timing Belt, H, 3 x 63in PL, T126 (630H300)
- NSK NSK-608-2Z, 600 Series Single Row Deep Groove Ball Bearing, 6082Z (608-2Z)
- LUBRIPLATE 1551, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 1 For Medium To High Speed Bearings (L0165-035)
- LUBRIPLATE Vac. Pump Oil Lt, 12/1 Qts, Iso-46 Fluid For Vacuum Pumps (L0944-054)
- LUBRIPLATE Vac. Pump Oil, 12/1 Qts, Iso-100 Fluid For Vacuum Pumps (L0945-054)
- LUBRIPLATE Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified PK40 (L0166-098)
- LUBRIPLATE No. 105, Drum, Motor Assembly Grease (L0034-040)
- LUBRIPLATE Synlube Hd 460, 5 Gal Pail (L1003-060)
- LPS DETEX Multipurpose Grease, Cartridge, 13oz (51014)
- Lubriplate Lubricants