Shop All Lubricants
Lubriplate
Hydraulic Oil Ho-2, ¼ Drum, Iso-68 R&O, Aw Heavy Duty Hydraulic Fluid
Mfr # L0762-061
Zoro # G801865447
product price: $631.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$631.99
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulic Applications, Air Compressors, Turbines, Gear Cases and General Lubrication
- SAE Grade 20
- Container Type Drum
- Lubricant Type Oil
- Pour Point -15°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0762-061
- Zoro # G801865447
- UPC # 89215476206
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Hydraulic Applications, Air Compressors, Turbines, Gear Cases and General Lubrication |
SAE Grade | 20 |
Container Type | Drum |
Lubricant Type | Oil |
Pour Point | -15°F |
Series | HO |
Flash Point | 500°F |
ISO Viscosity Grade | 68 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A67 V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs (6L182)
- AEROQUIP Attaching Clip, 8 Dash, PK10 (1F40104-08C)
- NTN NTN 6305Z, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Single Shielded (6305Z)
- ADAPTALL Hose Adapter, 1/4", NPT, 14 mm (9325-04x14x1.5)
- LUBRIPLATE No. 130-A, 35 Lb Pail, Waterproof Cup Grease/Rifle Grease (L0043-035)
- LUBRIPLATE Chain & Cable Heavy, 35 Lb Pail, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-035)
- LUBRIPLATE Synxtreme Asap, 4/8 Oz. Brush Top, Anti-Seize Assembly Paste (L0404-008)
- LUBRIPLATE Chain & Cable Fluid, 12/Pump Spray, 12PK (L0135-067)
- LUBRIPLATE Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-035)
- LUBRIPLATE Minus 70 Hyd. Oil, 4/1 Gal Jugs, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-057)
- SUPER LUBE 120 lb Multipurpose Grease Drum Translucent White (41120)
- Lubriplate Lubricants