Shop All Lubricants
Lubriplate
Hydraulic Oil Ho-1, ¼ Drum, Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid
Mfr # L0761-061
Zoro # G201865443
product price: $659.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$659.99
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulic Applications, Air Compressors, Turbines, Gear Cases and General Lubrication
- ISO Viscosity Grade 46
- Flash Point 470°F
- SAE Grade 20
- Series HO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0761-061
- Zoro # G201865443
- UPC # 89215476107
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Hydraulic Applications, Air Compressors, Turbines, Gear Cases and General Lubrication |
ISO Viscosity Grade | 46 |
Flash Point | 470°F |
SAE Grade | 20 |
Series | HO |
Container Type | Drum |
Lubricant Type | Oil |
Pour Point | -30°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Non ASME Safety Relief Valve, 150PSI (1095-150)
- TRITAN Insert Ball Brng, ER, 5/8in dia, 2877.55 lb (ER10)
- NACHI 22200 Spherical Roller Bearing, 22211EXQW33C3 (22211EXQW33C3)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/4 Inch Male NPT (CH641)
- LUBRIPLATE Chain & Cable Heavy, 35 Lb Pail, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-035)
- LUBRIPLATE No. 3-V, 35 Lb Pail, Iso-68 Tacky Way And Bearing Fluid (L0009-035)
- LUBRIPLATE Lithium Brick Grease, 4/12 Lb, General Purpose Block Grease (L0132-038)
- LUBRIPLATE Mo-Lith No. 2, 35 Lb Pail, General Purpose, Moly-Disulfide Grease (L0180-035)
- LUBRIPLATE Multi-Lube A, 35 Lb Pail, General Purpose White Calcium Grease (L0183-035)
- LUBRIPLATE Multi-Vis Hyd. Oil, 5 Gal Pail, Iso-32/Sae 5W-20 Multi-Vis Hydraulic Fluid (L0777-060)
- BLASTER Garage Door Lubricant, Aerosol, 9.3 Oz. (16-GDL)
- Lubriplate Penetrants and Lubricants