Shop All Food Grade Lubricants
Lubriplate
Hto Special, 5 Gal Pail, H1/Food Grade Heat Transfer Oil
Mfr # L0748-060
Zoro # G101865611
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Closed-Loop Heat Transfer Thermal Fluid Systems Commonly Found In Food Processing, Textile Processing, Plastic And Rubber Manufacturing, Paper Production And Many Other Industries.
- NSF Rating H1
- Container Size 5 gal
- Lubricant Container Pail
- Max. Operating Temp. Range 600°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0748-060
- Zoro # G101865611
- UPC # 89215574803
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Heat Transfer Oil |
Lubricant Application | Closed-Loop Heat Transfer Thermal Fluid Systems Commonly Found In Food Processing, Textile Processing, Plastic And Rubber Manufacturing, Paper Production And Many Other Industries. |
NSF Rating | H1 |
Lubricant Container | Pail |
Max. Operating Temp. Range | 600°F |
Series | HTO Special |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Low Pressure Hose Reel, 1"x100ft., No Hose (CH37118 L)
- MILTON P Style 3/8" body Automotive Coupler, 1/4" FNPT, PK5 (1803)
- GATES Super HC Belts, 3V810 (3V810)
- BESTORQ 3M Timing Belts (324-3M-09)
- LUBRIPLATE Synxtreme Fg-2, 12/11 Oz Spray, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purp (L0305-063)
- LUBRIPLATE Fmo-350, 5 Gal Pail, Iso-68 H-1/Food Grade Usp White Mineral Oil (L0741-060)
- LUBRIPLATE Fgl-0, ¼ Drum, H-1/Food Grade White Grease For Auto Lube Greasing Systems (L0230-039)
- LUBRIPLATE H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, MultiPurp PK40 (L0305-098)
- LUBRIPLATE Fmo-85-Aw, ¼ Drum (L0880-061)
- LUBRIPLATE Fmo-85-Aw, 12/1 Qts, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-054)
- PETROCHEM Food Grade Proofer Chain Lube, 5 Gal. (PMO FG-100-05)
- Lubriplate Food Grade Lubricants