Shop All Food Grade Lubricants
Lubriplate
Htcl-Fg 68, 5 Gal Pail, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-68
Mfr # L0946-060
Zoro # G201865580
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Oven Chains in Food Manufacturing Operations
- NSF Rating H1
- Container Size 5 gal
- Lubricant Container Pail
- Series HTCL-FG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0946-060
- Zoro # G201865580
- UPC # 89215594603
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Oil |
Lubricant Application | Oven Chains in Food Manufacturing Operations |
NSF Rating | H1 |
Lubricant Container | Pail |
Series | HTCL-FG |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER SS303 Socket, 3/8"x3/8"FPT (H3S/S)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #209PP (209PP)
- VICKERS Gear Pump, Displacement 0.4, GPM 5.3, Right (26001-RZJ)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 60BS20HT 1 (60BS20HT 1)
- LUBRIPLATE H-1/food grade silicone-fortified fluid SILICONE FG-350, 4PK (L0723-057)
- LUBRIPLATE Fp-150, 12/11 Oz Cans, H-1/Food Grade, Iso-320 Fluid For Chain And Gear Boxes (L0735-063)
- LUBRIPLATE Fgl-00, 35 Lb Pail, H-1/Food Grade White Grease For Auto Lube Systems (L0226-035)
- LUBRIPLATE Fgl-1, 12/16 Oz Tubs, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-004)
- LUBRIPLATE Fmo-350, 5 Gal Pail, Iso-68 H-1/Food Grade Usp White Mineral Oil (L0741-060)
- LUBRIPLATE Synthetic H-1 Food Grade Grease For Low Temp And High Speed PK40 (L0197-098)
- PETROCHEM Food Grade Divider Oil 210, 1 Gal. (DIVIDER 210-001)
- Lubriplate Penetrants and Lubricants