Shop All Food Grade Lubricants
Lubriplate
Htcl-Fg 220, Drum, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-220
Mfr # L0947-062
Zoro # G301865787
product price: $9,869.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,869.99
Free 30-Day Returns
Key Features
- Lubricant Application Oven Chains in Food Manufacturing Operations
- NSF Rating H1
- Lubricant Container Drum
- Series HTCL-FG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0947-062
- Zoro # G301865787
- UPC # 89215494712
- Country of Origin United States
- Category Food Grade Lubricants
Details
Item | Oil |
Lubricant Application | Oven Chains in Food Manufacturing Operations |
NSF Rating | H1 |
Lubricant Container | Drum |
Series | HTCL-FG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 460V (338V4)
- NSK NSK 695ZZ, 600 Series Single Row Deep Groove Ball Bearing (695ZZ)
- POWERMATE Check Valve, 1/2", 90 deg., L (031-0095RP)
- DAYTON 2/3V560 Banded V-Belt, 56-5/8" Outside Length, 3/4" Top Width, 2 Ribs (11X905)
- LUBRIPLATE Sfgo Ultra 150, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-1500 (L0984-060)
- LUBRIPLATE Fmo-85-Aw, ΒΌ Drum (L0880-061)
- LUBRIPLATE Sfgo Ultra 46, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-46 (L0916-057)
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK40 (L0145-098)
- LUBRIPLATE H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-220 PK4 (L0985-057)
- LUBRIPLATE Fg Oil Direct, 12/11 Oz. Spray, 12PK (L0727-063)
- LUBRIPLATE Synxtreme Fg-1/220, 40 Cartridges, H-1/Food Grade, Calcium Sulphonate, No. 1 Synthetic , High Speeds (L0311-098)
- Lubriplate Food Grade Lubricants