Shop All Food Grade Lubricants
Lubriplate
Htcl-Fg 220, 5 Gal Pail
Mfr # L0947-060
Zoro # G805831493
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Oven Chains in Food Manufacturing Operations
- NSF Rating H1
- Container Size 5 gal
- Lubricant Container Pail
- Series HTCL-FG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0947-060
- Zoro # G805831493
- UPC # 89215594702
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Oil |
Lubricant Application | Oven Chains in Food Manufacturing Operations |
NSF Rating | H1 |
Lubricant Container | Pail |
Series | HTCL-FG |
Description
H-1/food grade synthetic ester for oven chains, ISO-220
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Plastic (MCL-10-P)
- KROIL 8 Oz. Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant, 24PK (KL081C)
- BANDO 2743 mm Outside Length, 17 mm Top Width, 1 Ribs (B105)
- CLIMAX METAL PRODUCTS ISCC-100-100-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-100-100-KW)
- LUBRIPLATE Iso-68 H-1/Food Grade Usp White Mineral Oil PK4 (L0741-057)
- LUBRIPLATE Htcl-Fg 220, 4/1 Gal, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-220 (L0947-057)
- LUBRIPLATE Fmo-500, 5 Gal Pail, Iso-100 H-1/Food Grade Usp White Mineral Oil (L0742-060)
- LUBRIPLATE Synthetic H-1 Food Grade Grease For Low Temp And High Speed PK40 (L0197-098)
- LUBRIPLATE Fmo-1100-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0886-062)
- LUBRIPLATE Sfl-0, 12/15 Oz Tubs, Synthetic H-1 Food Grade Grease For Auto Lube Systems (L0196-004)
- LUBRIPLATE Sfgo Ultra 15, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid , Cold Temperature Applications, Iso-15 (L0930-057)
- Lubriplate Food Grade Lubricants