Shop All Lubricants
Lubriplate
Ho-2A Lubricating Oil, Drum, Iso-100 R&O Aw Heavy Duty Hydraulic And Recirculating System Fluid
Mfr # L0763-062
Zoro # G301865312
product price: $2,029.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,029.99
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulic Applications, Air Compressors, Turbines, Gear Cases and General Lubrication
- Pour Point -10°F
- Series HO
- Flash Point 505°F
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0763-062
- Zoro # G301865312
- UPC # 89215476312
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Hydraulic Applications, Air Compressors, Turbines, Gear Cases and General Lubrication |
Pour Point | -10°F |
Series | HO |
Flash Point | 505°F |
Container Type | Drum |
ISO Viscosity Grade | 100 |
SAE Grade | 30 |
Lubricant Type | Oil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Element Clamp, Black, 3/4", PK20 (69565-BLK)
- MIDWEST FASTENER 3/8" x 1-1/8" Zinc Plated Steel Flange Bearings 3PK (66621)
- CHIEF Hand Pump With Handle 1.3 Gallon Reservoir, 3625 PSI, 18 Lbs, 3/8" NPT (220996)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.95 inch OD (AK71H)
- LUBRIPLATE 12 oz Chain Cable Fluids, 12PK (293-L0135-063)
- LUBRIPLATE Nlgi No. 2 Non Melt General Purpose Grease PK40 (L0096-098)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, 5 Gal Pail, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-060)
- LUBRIPLATE Hydroflush, 5 Gal Pail, Synthetic Flushing Oil (L0798-060)
- LUBRIPLATE Lithium Complex, Heavy Duty, Tacky Red-Colored Grease PK40 (L0167-098)
- LUBRIPLATE Mag-1, 35 Lb Pail, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-035)
- LUBRIPLATE Minus 70 Hyd. Oil, 4/1 Gal Jugs, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-057)
- Lubriplate Penetrants and Lubricants