Shop All Lubricants
Lubriplate
Ho-2A Lubricating Oil, ¼ Drum, Iso-100 R&O Aw Heavy Duty Hydraulic And Recirculating System Fluid
Mfr # L0763-061
Zoro # G601865463
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$659.99
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulic Applications, Air Compressors, Turbines, Gear Cases and General Lubrication
- Series HO
- ISO Viscosity Grade 100
- Pour Point -10°F
- Flash Point 505°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0763-061
- Zoro # G601865463
- UPC # 89215476305
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Hydraulic Applications, Air Compressors, Turbines, Gear Cases and General Lubrication |
Series | HO |
ISO Viscosity Grade | 100 |
Pour Point | -10°F |
Flash Point | 505°F |
Container Type | Drum |
Lubricant Type | Oil |
SAE Grade | 30 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 188,305SS, PK10 (63188)
- 3M Flange Adapter 5, Telescoping, 1inx1inx1/2 in, 1/pk (5)
- DAYTON DC Gearmotor, 13.0 in-lb Max. Torque, 93 RPM Nameplate RPM, 90V DC Voltage (1LPW5)
- GREENHECK 1/4HP 1SPD 115V 1140RPM 48Y (311340)
- LUBRIPLATE Ds-Es, 4/6 Lb Tubs, White Electric Switch Grease (L0137-005)
- LUBRIPLATE Chain & Cable Heavy, 35 Lb Pail, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-035)
- LUBRIPLATE Agma 5Ep Gear Oil (L0118-035)
- LUBRIPLATE No. 630-Aaa, 35 Lb Pail, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-035)
- LUBRIPLATE Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications PK4 (L0247-007)
- LUBRIPLATE Aluminum Complex Nlgi No. 2 Heavy Duty Grease PK40 (L0085-098)
- KRYTOX High Temperature Grease, Tube, 2 Oz. (240 AD)
- Lubriplate Penetrants and Lubricants