Shop All Lubricants
Lubriplate
Heavy Duty White Lithium Grease
Mfr # L0102-035
Zoro # G100663331
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose For Heavy Construction, Wheel Bearings, Chassis Points, Water Pumps, Fifth Wheels
- Container Size 35 lb
- Series 1200-2
- Lubricant Type Grease
- Min. Operating Temp. -10°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0102-035
- Zoro # G100663331
- UPC # 89215510207
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 35 lb |
Details
Lubricant Application | Multi-Purpose For Heavy Construction, Wheel Bearings, Chassis Points, Water Pumps, Fifth Wheels |
Series | 1200-2 |
Lubricant Type | Grease |
Min. Operating Temp. | -10°F |
Color | Beige |
Container Type | Pail |
Grease Thickener | Lithium 12 Hydroxy |
Max. Operating Temp. | 300°F |
Dropping Point | 400°F |
Timken OK Load | 65 lb |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-4-XB)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (N3557904549)
- ENERPAC ZU4208TB-Q, Electric Hydraulic Torque Wrench Pump, Pro, LCD Display, 1.75 gallon Usable Oil, 115V (ZU4208TB-Q)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF89)
- LUBRIPLATE No. 1200-2, 4/6 Lb Tubs, Heavy Duty White Lithium Grease (L0102-005)
- LUBRIPLATE Heavy Duty White Lithium Grease PK40 (L0102-098)
- LUBRIPLATE No. 1200-2, 12/16 Oz Tubs, Heavy Duty White Lithium Grease (L0102-004)
- LUBRIPLATE Synthetic grease for high speed bearings - SYN GR-132, 40 CARTRIDGES, 40PK (L0336-098)
- LUBRIPLATE Marine Safe Ho 46, 5 Gal Pail, Zinc-Free Iso-46 Heavy Duty Hydraulic Fluid (L0823-060)
- LUBRIPLATE No. 630-Aaa, 35 Lb Pail, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-035)
- BLASTER Multipurpose Grease, Petroleum Base Oil (GR-14C-HDG)
- Lubriplate Lubricants