Shop All Lubricants
Lubriplate
Heat Transfer Oil, Drum, Iso-100 Fluid For Heat Transfer Systems
Mfr # L0750-062
Zoro # G201865573
product price: $1,992.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,992.99
Free 30-Day Returns
Key Features
- Lubricant Application Oil-Type Heat Exchangers Used In Asphalt Plants, Tar Kettles, Concrete Tile And Black Curing Machines
- Container Type Drum
- Pour Point 0°F
- ISO Viscosity Grade 150
- Lubricant Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0750-062
- Zoro # G201865573
- UPC # 89215475018
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Oil-Type Heat Exchangers Used In Asphalt Plants, Tar Kettles, Concrete Tile And Black Curing Machines |
Container Type | Drum |
Pour Point | 0°F |
ISO Viscosity Grade | 150 |
Lubricant Type | Oil |
Flash Point | 525°F |
SAE Grade | 40 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QBL-1/8-1/4-U (QBL-1/8-1/4-U)
- TRITAN Insert Ball Brng, ER, 1-7/16 dia, 5777.59lb (ER23)
- BRENNAN INDUSTRIES 12FORB-12FORB-12FORB Tee Forged (6660-12-12-12-FG)
- CLIMAX METAL PRODUCTS 2C-037-S Two-Piece Clamping Collar (2C-037-S)
- LUBRIPLATE No. 130-Aa, 36 1.75 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-086)
- LUBRIPLATE Iso-68 R&O, Aw Heavy Duty Hydraulic Fluid (L0762-060)
- LUBRIPLATE Chain & Cable Heavy, ¼ Drum, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-039)
- LUBRIPLATE Spo-233, 12/2 Lb Btls, Iso-100 Tacky Fluid For Way And Bearing Applications (L0243-013)
- LUBRIPLATE Rock Drill Oil 10R, 4/1 Gal Jugs, Iso-32, Tacky Rock Drill Oil (L0847-057)
- LUBRIPLATE 12 oz Chain Cable Fluids, 12PK (293-L0135-063)
- KRYLON Sprayon 711 The Protector Lubricant (SC0711000)
- Lubriplate Lubricants