Shop All Food Grade Lubricants
Lubriplate
H-1/Food Grade White Grease For Medium To High Speed Applications PK40
Mfr # L0231-098
Zoro # G600663374
product price: $692.99
/pk 40, $17.32/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose Food Grade Applications
- NSF Rating H1
- Lubricant Container Cartridge
- Min. Operating Temp. Range 0°F
- Max. Operating Temp. Range 360°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0231-098
- Zoro # G600663374
- UPC # 89215323104
- Country of Origin United States
- Category Food Grade Lubricants
Details
Item | Grease |
Lubricant Application | Multi-Purpose Food Grade Applications |
NSF Rating | H1 |
Lubricant Container | Cartridge |
Min. Operating Temp. Range | 0°F |
Max. Operating Temp. Range | 360°F |
Lubricant Color | White |
Series | FGL |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Switch SPBA-P2R-G18-W-M12-0, 25X (SPBA-P2R-G18-W-M12-0,25X)
- 3M Diffuser 30657, 1 Per Poly Bag 1 bag/pk (30657)
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-35AS)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (287005)
- LUBRIPLATE Sfgo Ultra 46, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-46 (L0916-060)
- LUBRIPLATE Synxtreme Fg-2/220, 35 Lb Pail, H-1/Food Grade, Calcium Sulphinate Synthetic No. 2 (L0309-035)
- LUBRIPLATE Fgl-2, 35 Lb Pail, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-035)
- LUBRIPLATE Fmo-85-Aw, 12/1 Qts, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-054)
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK40 (L0145-098)
- LUBRIPLATE Synthetic H-1 Food Grade Grease For Low Temp And High Speed PK40 (L0197-098)
- LUBRIPLATE Fg Oil Direct, 12/11 Oz. Spray, 12PK (L0727-063)
- Lubriplate Penetrants and Lubricants