Shop All Food Grade Lubricants
Lubriplate
H-1/Food Grade Usp Mineral Oil Hydraulic And Bearing Fluid, Iso-68 PK4
Mfr # L0882-057
Zoro # G700663304
product price: $329.99
/pk 4, $82.50/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
- NSF Rating H1
- Container Size 1 gal
- Lubricant Container Jug
- Lubricant Color Colorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0882-057
- Zoro # G700663304
- UPC # 89215688210
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Details
Item | Mineral Oil |
Lubricant Application | Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling |
NSF Rating | H1 |
Lubricant Container | Jug |
Lubricant Color | Colorless |
Series | FMO-AW |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5/3VX950 Banded Cogged V-Belt, 95" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX950)
- YELLOC YELLOC SERVICELINE INDUSTRIAL, 1.4"-3.1" (SERVICELINE SI35-80)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR4514Q, Return Line, 10 micron, Outside-In (MF0360194)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (50B16F-1 1/8)
- LUBRIPLATE Fmo-85-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-057)
- LUBRIPLATE Fgl-1, 12/16 Oz Tubs, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-004)
- LUBRIPLATE Barrier Fluid 22, 5 Gal Pail (L0719-060)
- LUBRIPLATE Sfgo Ultra 46, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-46 (L0916-060)
- LUBRIPLATE Fgl-2, 35 Lb Pail, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-035)
- LUBRIPLATE Fmo-900-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Gear Boxes And Recirculating Systems (L0884-057)
- LUBRIPLATE H-1/Food Grade White Grease For Auto Lube Greasing Systems (L0230-035)
- Lubriplate Penetrants and Lubricants