Shop All Food Grade Lubricants
Lubriplate
H-1/Food Grade Synthetic Fluid For Worm Gear Boxes, Iso-460
Mfr # L0987-060
Zoro # G100663324
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Bearings, Gearboxes, Pumps and Chains
- NSF Rating H1
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Color Water White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0987-060
- Zoro # G100663324
- UPC # 89215598700
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Synthetic Fluid |
Lubricant Application | Bearings, Gearboxes, Pumps and Chains |
NSF Rating | H1 |
Lubricant Container | Pail |
Lubricant Color | Water White |
Series | SFGO Ultra |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-31-G)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 10.6A (KDRAA28L2)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SVHC8-8FV)
- BUYERS PRODUCTS DC Power Unit - Pump/Motor Only (PU526)
- LUBRIPLATE Synxtreme Fg-2/460, 40 Cartridges, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purp (L0320-098)
- LUBRIPLATE Htcl-Fg 220, 4/1 Gal, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-220 (L0947-057)
- LUBRIPLATE H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, MultiPurp PK40 (L0305-098)
- LUBRIPLATE H-1/food grade synthetic chain & penetrating fluid - SFGO ULTRA 22, 12/11 OZ SPRAY, 12PK (L0931-063)
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-32 (L0879-060)
- LUBRIPLATE H-1/food grade USP mineral oil fluid, ISO-22 - FMO-85-AW, 12/14 NON-AEROSOL BTLS, 12PK (L0880-067)
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24703)
- Lubriplate Penetrants and Lubricants