Shop All Food Grade Lubricants
Lubriplate
H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-220 PK4
Mfr # L0985-057
Zoro # G900663340
product price: $476.99
/pk 4, $119.25/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Bearings, Gearboxes, Pumps and Chains
- NSF Rating H1
- Container Size 1 gal
- Lubricant Container Jug
- Lubricant Color Water White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0985-057
- Zoro # G900663340
- UPC # 89215698516
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Details
Item | Synthetic Fluid |
Lubricant Application | Bearings, Gearboxes, Pumps and Chains |
NSF Rating | H1 |
Lubricant Container | Jug |
Lubricant Color | Water White |
Series | SFGO Ultra |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Button Head Fitting M10x1 CS Z3 (H2309Z3)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 50 x 1080mm PL, T135 (D1080-8M-50)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3400x2)
- AIRGAS Airgas Safety LX-1152 18 in. Flex Hose Heavy Duty Deluxe Pistol Grease Gun (LMXLX-1152)
- LUBRIPLATE Fmo-150-Aw, 12/1 Qts, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-32 (L0879-054)
- LUBRIPLATE Fgl-1, 12/16 Oz Tubs, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-004)
- LUBRIPLATE Sfgo Ultra 46, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-46 (L0916-057)
- LUBRIPLATE H-1/Food Grade White Grease For Auto Lube Greasing Systems (L0230-035)
- LUBRIPLATE H-1/Food Grade White Grease For Medium To High Speed Applications PK40 (L0231-098)
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-060)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 68 (87143)
- Lubriplate Penetrants and Lubricants