Shop All Food Grade Lubricants
Lubriplate
H-1/food grade silicone-fortified fluid SILICONE FG-350, 4PK
Mfr # L0723-057
Zoro # G810760511
product price: $383.99
/pk 4, $96.00/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Food Processing Equipments
- NSF Rating H1
- Container Size 1 gal
- Lubricant Container Jug
- Lubricant Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0723-057
- Zoro # G810760511
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Details
Item | Oil |
Lubricant Application | Food Processing Equipments |
NSF Rating | H1 |
Lubricant Container | Jug |
Lubricant Color | Clear |
Description
LUBRIPLATE Silicone Fluid FG-350 is a proven food grade silicone lubricant used in processing, packaging and packing equipment. All the components in this product comply with FDA 21 CFR 178.3570.A high yield silicone provides an odorless, colorless and
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Accessory Kit, For Use with 6Y888 (58000)
- IKO Shell Needle Roller Bearing, Inch, #BA4416ZOH (BA4416ZOH)
- WESTWARD Lever Action Barrel Pump, Oil, 10 oz (5NUD4)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252TM)
- LUBRIPLATE Sfgo Ultra 15, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid , Cold Temperature Applications, Iso-15 (L0930-057)
- LUBRIPLATE Sfl-2, 35 Lb Pail, Synthetic H-1 Food Grade Multi-Purpose Grease (L0198-035)
- LUBRIPLATE H-1/Food Grade White Grease For Med-Highh Speed Apps, AersosolCan PK12 (L0231-063)
- LUBRIPLATE Sfgo Ultra 220, Drum, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-220 (L0985-062)
- LUBRIPLATE H-1/food grade synthetic chain & penetrating fluid - SFGO ULTRA 22, 12/11 OZ SPRAY, 12PK (L0931-063)
- LUBRIPLATE Fmo-85-Aw, ¼ Drum (L0880-061)
- PETROCHEM Food Grade High Temp Lubricant, 5 Gal. (FOODSAFE PETRO-GARD FG-220-005)
- Lubriplate Penetrants and Lubricants