Shop All Food Grade Lubricants
Lubriplate
H-1/Food Grade Silicone-Fortified Fluid PK12
Mfr # L0723-063
Zoro # G700663311
product price: $453.99
/pk 12, $37.83/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Food Processing Equipments
- NSF Rating H1
- Container Size 9.5 oz
- Lubricant Container Can
- Lubricant Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0723-063
- Zoro # G700663311
- UPC # 89215272303
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 9.5 oz |
Details
Item | Oil |
Lubricant Application | Food Processing Equipments |
NSF Rating | H1 |
Lubricant Container | Can |
Lubricant Color | Clear |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F395IGE)
- FESTO Pressure Regulator LR-D-MIDI (LR-D-MIDI)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355812TC)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-03AS)
- LUBRIPLATE Fp-150-L Oil, 4/1 Gal Jugs, H-1/Food Grade, Iso-100 Fluid For Bearings And Chains (L0736-057)
- LUBRIPLATE H-1/Food Grade Heavy Duty Tacky Grease For Multi-Purpose Use PK40 (L0236-098)
- LUBRIPLATE Pan Divider Oil, 5 Gal Pail, Iso-22 H-1/Food Grade Pan Divider Oil (L0747-060)
- LUBRIPLATE Fmo-200-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46 (L0881-057)
- LUBRIPLATE Fmo-85-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-057)
- LUBRIPLATE H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, MultiPurp PK40 (L0305-098)
- LUBRIPLATE Sfgo Ultra 46, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-46 (L0916-057)
- Lubriplate Food Grade Lubricants