Shop All Lubricants
Lubriplate
Gr-399, Drum, Lithium Combination Grease
Mfr # L0157-040
Zoro # G001865988
product price: $4,883.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,883.99
Free 30-Day Returns
Key Features
- Lubricant Container Drum
- Series GR-399
- Max. Operating Temp. 310°F
- Lubricant Type Grease
- Min. Operating Temp. -20°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0157-040
- Zoro # G001865988
- UPC # 89215415717
- Country of Origin United States
- Category Lubricants
Details
Lubricant Container | Drum |
Series | GR-399 |
Max. Operating Temp. | 310°F |
Lubricant Type | Grease |
Min. Operating Temp. | -20°F |
Grease Thickener | Lithium/Bentone |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (.5036ES1BW56CFL-S)
- OETIKER Hose Clamp, Stpls, 1-Ear, 15.3-18.5mm, SS (HCS1E-0185-7-SS/B)
- ECLIPSE TOOLS TuffCrimp Dieless 6 Ton Crimping Tool (902-544)
- LUBRIPLATE No. 110, 35 Lb Pail, Shoe Brake Grease (L0037-035)
- LUBRIPLATE Bar & Chain Oil, 4/1 Gal Jugs, Iso-68/Sae-20 For All Chain Saws (L0720-057)
- LUBRIPLATE Synthetic Pao Fluid For Hydraulic Systems And Air Compressors, Iso-46 (L0971-060)
- LUBRIPLATE Minus 70 Hyd. Oil, 5 Gal Pail, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-060)
- LUBRIPLATE Bio-Synxtreme Hf-68, 5 Gal Pail (L1022-060)
- LUBRIPLATE Synac-100, 12/1 Qts, Diester Synthetic Air Compressor Fluid, Iso-100 (L0935-054)
- ZEP 14 oz High Temperature Grease Cartridge Green, 40 PK (312101)
- Lubriplate Lubricants