Shop All Lubricants
Lubriplate
Gr-399, ¼ Drum, Lithium Combination Grease
Mfr # L0157-039
Zoro # G301865374
product price: $1,384.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,384.99
Free 30-Day Returns
Key Features
- Lubricant Container Drum
- Series GR-399
- Lubricant Type Grease
- Grease Thickener Lithium/Bentone
- Min. Operating Temp. -20°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0157-039
- Zoro # G301865374
- UPC # 89215415700
- Country of Origin United States
- Category Lubricants
Details
Lubricant Container | Drum |
Series | GR-399 |
Lubricant Type | Grease |
Grease Thickener | Lithium/Bentone |
Min. Operating Temp. | -20°F |
Max. Operating Temp. | 310°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, H, 20 Grooves (20HH100)
- BESTORQ Banded Cogged Belt, 92 in Outside Length, 1.98 in Top Width, 3 Ribs (BX89/03)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (2218 K)
- SURTEK Stainless Steel Hose Clamp 5-1/8" to 6" (137720)
- LUBRIPLATE 1550, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 0 For Auto Grease Systems (L0164-035)
- LUBRIPLATE ISO-68 fluid for heat transfer systems - HEAT TRANSFER OIL-LIGHT, 5 GAL PAIL (L0751-060)
- LUBRIPLATE No. 1200-2, 12/16 Oz Tubs, Heavy Duty White Lithium Grease (L0102-004)
- LUBRIPLATE No. 930-Aaa, ¼ Drum, Nlgi No. 0 Grease For Auto Lube Greasing Systems (L0098-039)
- LUBRIPLATE Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid PK4 (L0761-057)
- LUBRIPLATE No. 110, 12/16 Oz Tubs, Shoe Brake Grease (L0037-004)
- KRYTOX 2 oz Tube White (AUT 2245)
- Lubriplate Lubricants