Shop All Lubricants
Lubriplate
Gr-399, 35 Lb Pail, Lithium Combination Grease
Mfr # L0157-035
Zoro # G901865316
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 35 lb
- Lubricant Container Pail
- Series GR-399
- Grease Thickener Lithium/Bentone
- Min. Operating Temp. -20°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0157-035
- Zoro # G901865316
- UPC # 89215515707
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 35 lb |
Details
Lubricant Container | Pail |
Series | GR-399 |
Grease Thickener | Lithium/Bentone |
Min. Operating Temp. | -20°F |
Max. Operating Temp. | 310°F |
Lubricant Type | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 5/B154 157Inch Outside Length, 5 Ribs (5RB154)
- GATES PowerGrip HTD Belts, 770-5M-15 (770-5M-15)
- GATES PowerGrip GT3 Belts - 5M, 650-5MGT-15 (650-5MGT-15)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD-SS)
- LUBRIPLATE Poly Hp-2, ¼ Drum (L0191-039)
- LUBRIPLATE Vac. Pump Oil Lt, 4/1 Gal, Iso-46 Fluid For Vacuum Pumps (L0944-057)
- LUBRIPLATE No. 930-Aaa, 35 Lb Pail, Nlgi No. 0 Grease For Auto Lube Greasing Systems (L0098-035)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, 5 Gal Pail, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-060)
- LUBRIPLATE No. 1444, 35 Lb Pail, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-035)
- LUBRIPLATE Lithium Complex, Heavy Duty, Tacky Red-Colored Grease PK40 (L0167-098)
- D-A LUBRICANT CO D-A ProLith General Purpose Lithium Grease #2 - 35 Lb Metal Pail (12519)
- Lubriplate Penetrants and Lubricants