Shop All Greases & Lubricants
Lubriplate
Gpo M.O. Sae 15W-40 Cj-4, Drum, Sae 15W-40 Heavy Duty Automotive Oil For Gasoline And Diesel
Mfr # L0755-062
Zoro # G701865783
product price: $3,164.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,164.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Pour Point (F) -38°F
- Flash Point 415°F
- Series GPO
- Application Diesel And Gasoline Engines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0755-062
- Zoro # G701865783
- UPC # 89215475513
- Country of Origin United States
- Category Greases & Lubricants
Details
Item | Automotive Oil |
Container Type | Drum |
Pour Point (F) | -38°F |
Flash Point | 415°F |
Series | GPO |
Application | Diesel And Gasoline Engines |
Type | Oil |
Neutrilization Number | 8.4 |
Viscosity @ 100 C (cSt) | 15.2 |
ISO Grade | 100 |
Viscosity @ 40 C (cSt) | 115 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Cable, Low Temp, 2 Cond, 14 ga., 100 ft. (82-5822)
- PERKO Omega Series 48" Led Universal W/ Fold In Half Pole (1348DP6CHR)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 1-7/16"H (PA31005)
- SYNERGY RAM HEAVY DUTY SWAY BAR LINKS 6 INCH LIFT 98513 RAM 150025003500 4X4 (8515-12)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0804-060)
- LUBRIPLATE 1 qt Motor Oil 12 PK (L0755-054)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0809-054)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0807-060)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0789-060)
- LUBRIPLATE No. 3 Curve Grease, 35 Lb Pail, Railroad Curve Graphite Grease (F0066-035)
- MAG 1 1 qt Gear Oil Container Amber (MAG00870)
- Lubriplate Greases & Lubricants