Shop All Hub, Circulating & Gear Oils
Lubriplate
Gear Oil Drum 460 ISO Viscosity, 85W-140 SAE, Red
Mfr # L0213-040
Zoro # G601865975
product price: $3,820.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,820.99
Free 30-Day Returns
Key Features
- SAE Grade 85W-140
- ISO Viscosity Grade 460
- Series Kling Gear
- Color Red
- Flash Point 390°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0213-040
- Zoro # G601865975
- UPC # 89215421312
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
Item | Gear Oil |
SAE Grade | 85W-140 |
ISO Viscosity Grade | 460 |
Series | Kling Gear |
Color | Red |
Flash Point | 390°F |
Pour Point | -10°F |
Container Type | Drum |
AGMA Number | 7EP |
Viscosity @ 210 F (SUS) | 140 |
Fire Point | 435°F |
Viscosity @ 100 F (SUS) | 1866 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-13/16 x 1-1/16 in. (PA4652)
- ECCO Led Beacon, Low Prof, 12-48Vdc, Blue (7945B)
- GROTE Hose Hanger Clamps, 1/2" X 3/8" Id, PK25 (83-7017)
- BACKRACK 15-C F150 ALUMINUM NEW BODY TOOLBOX NO DRILL 31IN HARDWARE KIT, FRAME (30123TB31)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 320 ISO Viscosity, Water White (L0976-060)
- LUBRIPLATE 2 lb Oil Bottle 460 ISO Viscosity, 140 SAE (L0247-013)
- LUBRIPLATE 35 lb Grease Pail Off-White (L0163-035)
- LUBRIPLATE 35 lb Gear Oil Pail 680 ISO Viscosity, 250 SAE (L0120-035)
- LUBRIPLATE 5 gal Synthetic Fluid Pail 220 ISO Viscosity, Colorless (L1001-060)
- LUBRIPLATE 5 gal Gear Fluid Pail 460 ISO Viscosity, 140 SAE, Amber (L0839-060)
- THRIVE AGMA EP#7 ISO 460 5 Gal Pail (405147)
- Lubriplate Hub, Circulating & Gear Oils