Shop All Food Grade Lubricants
Lubriplate
Fp-150 Oil, 5 Gal Pail, H-1/Food Grade, Iso-320 Fluid For Chain And Gear Boxes
Mfr # L0735-060
Zoro # G001865773
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Chains, Conveyors, Wire Ropes, Sight Feed Oilers
- NSF Rating H1
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0735-060
- Zoro # G001865773
- UPC # 89215573509
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Oil |
Lubricant Application | Chains, Conveyors, Wire Ropes, Sight Feed Oilers |
NSF Rating | H1 |
Lubricant Container | Pail |
Lubricant Color | Clear |
Series | FP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MP-06FP 90 (5502-06-06)
- TIMKEN TIM-15520, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 15520 (15520)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (L12XA452OP00030)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- LUBRIPLATE Sfgo Ultra 100, 5 Gal Pail, H-1/Food Grade Synthetic Fluid (L0983-060)
- LUBRIPLATE H-1/FoodGrd Usp MineralOil Hydraulic/Bearng Fld, Iso-68, AerosolCan PK12 (L0882-063)
- LUBRIPLATE Fgl-00, 35 Lb Pail, H-1/Food Grade White Grease For Auto Lube Systems (L0226-035)
- LUBRIPLATE Sfl-2, 35 Lb Pail, Synthetic H-1 Food Grade Multi-Purpose Grease (L0198-035)
- LUBRIPLATE H-1/food grade synthetic chain & penetrating fluid - SFGO ULTRA 22, 12/11 OZ SPRAY, 12PK (L0931-063)
- LUBRIPLATE Fgl-2, 35 Lb Pail, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-035)
- SUPER LUBE 14.1 oz High Temperature Grease Can Translucent White (71160)
- Lubriplate Penetrants and Lubricants