Shop All Food Grade Lubricants
Lubriplate
Fmo-500-Aw, Drum, H-1/Food Grade Usp Mineral Oil Recirculating Fluid, Iso-100
Mfr # L0883-062
Zoro # G401865557
product price: $3,660.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,660.99
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
- NSF Rating H1
- Lubricant Container Drum
- Lubricant Color Colorless
- Series FMO-AW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0883-062
- Zoro # G401865557
- UPC # 89215488315
- Country of Origin United States
- Category Food Grade Lubricants
Details
Item | Mineral Oil |
Lubricant Application | Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling |
NSF Rating | H1 |
Lubricant Container | Drum |
Lubricant Color | Colorless |
Series | FMO-AW |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10CE-G)
- INTERSTATE PNEUMATICS 20 Oz. CO2 Pin Valve Cylinder Tank Paintball, PK 20 (WRCO2-CL20-20)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In (ER-28)
- BROWNING Split Taper Bush-600, #HX1-7/16 (HX1-7/16)
- LUBRIPLATE Synthetic H-1 Food Grade Multi-Purpose Grease PK40 (L0198-098)
- LUBRIPLATE Synthetic H-1 Food Grade Grease For Low Temp And High Speed PK40 (L0197-098)
- LUBRIPLATE Sfgo Ultra 460, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Worm Gear Boxes, Iso-460 (L0987-057)
- LUBRIPLATE Sfgo Ultra 15, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid , Cold Temperature Applications, Iso-15 (L0930-057)
- LUBRIPLATE Fml-2, 35 Lb Pail, Multi-Purpose H-1/Food Grade, Nlgi No. 2 (L0145-035)
- LUBRIPLATE 3H Direct, 12/11 Oz. Spray, 12PK (L0174-063)
- TRI-FLOW Synthetic Grease, Food Grade, 5 Gal., Grade2 (TF22022)
- Lubriplate Food Grade Lubricants