Shop All Food Grade Lubricants
Lubriplate
Fmo-500-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Recirculating Fluid, Iso-100
Mfr # L0883-060
Zoro # G101865512
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
- NSF Rating H1
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Color Colorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0883-060
- Zoro # G101865512
- UPC # 89215588305
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Mineral Oil |
Lubricant Application | Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling |
NSF Rating | H1 |
Lubricant Container | Pail |
Lubricant Color | Colorless |
Series | FMO-AW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOOR-EASE Lube Door-Ease .43Oz (DE-2)
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1412 OH)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (218-366)
- LUBRIPLATE Fgl-2, 4/6 Lb Tubs, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-005)
- LUBRIPLATE Fgl-1, 35 Lb Pail, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-035)
- LUBRIPLATE Fml-2, ¼ Drum, Multi-Purpose H-1/Food Grade, Nlgi No. 2 (L0145-039)
- LUBRIPLATE Fmo-85-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-057)
- LUBRIPLATE Fmo-2400-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid For Worm Gear Boxes, Iso-460 (L0885-057)
- LUBRIPLATE Fg Oil Direct, 12/11 Oz. Spray, 12PK (L0727-063)
- KRYTOX 0.8 kg Moisture-Resistant Bearing Grease White (GPL-225)
- Lubriplate Penetrants and Lubricants