Shop All Food Grade Lubricants
Lubriplate
Fmo-500, 4/1 Gal Jugs, Iso-100 H-1/Food Grade Usp White Mineral Oil
Mfr # L0742-057
Zoro # G201865979
product price: $292.99
/pk 4, $73.25/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Food Processing Applications
- NSF Rating H1
- Container Size 1 gal
- Lubricant Container Jug
- Series FMO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0742-057
- Zoro # G201865979
- UPC # 89215674213
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Details
Item | Mineral Oil |
Lubricant Application | Food Processing Applications |
NSF Rating | H1 |
Lubricant Container | Jug |
Series | FMO |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/8, PK3 (ECOF050806)
- INGERSOLL-RAND Oil/Water Separator, 1/2 Inlet (PSG-30)
- NATIONAL Small Bore Inch Seal, 450301 (450301)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MDR6)
- LUBRIPLATE Sfgo Ultra 68, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-68 (L0917-060)
- LUBRIPLATE Fmo-350-Aw, Drum, H-1/Food Grade Usp Mineral Oil Hydraulic And Bearing Fluid, Iso-68 (L0882-062)
- LUBRIPLATE Fgl-0, ¼ Drum, H-1/Food Grade White Grease For Auto Lube Greasing Systems (L0230-039)
- LUBRIPLATE Syn-H1-220, 5 Gal Pail, H-1/Food Grade, Polyalkylene Glycol Chain Fluid, Iso-220 (L0779-060)
- LUBRIPLATE Fmo Gun Oil, 24/1.5 Oz Tray, 24PK (L0682-084)
- LUBRIPLATE Sfgo Ultra 100, 5 Gal Pail, H-1/Food Grade Synthetic Fluid (L0983-060)
- JET-LUBE Nonconductive Grease, 5.3 Oz. (32460)
- Lubriplate Penetrants and Lubricants