Shop All Food Grade Lubricants
Lubriplate
Fmo-350-Aw, Drum, H-1/Food Grade Usp Mineral Oil Hydraulic And Bearing Fluid, Iso-68
Mfr # L0882-062
Zoro # G801865676
product price: $3,336.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,336.99
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
- NSF Rating H1
- Lubricant Container Drum
- Lubricant Color Colorless
- Series FMO-AW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0882-062
- Zoro # G801865676
- UPC # 89215488216
- Country of Origin United States
- Category Food Grade Lubricants
Details
Item | Mineral Oil |
Lubricant Application | Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling |
NSF Rating | H1 |
Lubricant Container | Drum |
Lubricant Color | Colorless |
Series | FMO-AW |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6/5V1400 Banded V-Belt, 140-3/4" Outside Length, 3-3/4" Top Width, 6 Ribs (13G063)
- MILTON Non ASME Safety Relief Valve, 150PSI (1095-150)
- IGUS Flanged Bearing, 7/16 IDx7/16 In L, PK5 (MYI-07-07)
- SKF SKF-2205, Self Aligning Ball Brgs, 2205 (2205)
- LUBRIPLATE Cs-Fg Ep-1, 35 Lb Pail (L0155-035)
- LUBRIPLATE Fmo-150-Aw, Drum, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-32 (L0879-062)
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK12 (L0145-063)
- LUBRIPLATE Synthetic H-1 Food Grade Multi-Purpose Grease PK40 (L0198-098)
- LUBRIPLATE H-1/food grade USP mineral oil fluid, ISO-22 - FMO-85-AW, 12/14 NON-AEROSOL BTLS, 12PK (L0880-067)
- LUBRIPLATE H-1/food grade silicone-fortified fluid SILICONE FG-350, 4PK (L0723-057)
- LPS Dry Lubricant, General Purpose, H1 Food Grade, 10 oz Aerosol Can (01716)
- Lubriplate Penetrants and Lubricants