Shop All Lubricants
Lubriplate
Fmo-200-Aw-Or, Drum
Mfr # L0890-062
Zoro # G606630905
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,810.99
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
- NSF Rating H1
- Lubricant Type Oil
- Four-Ball Wear 0.41 mm
- ISO Viscosity Grade 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0890-062
- Zoro # G606630905
- UPC # 89215403158
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling |
NSF Rating | H1 |
Lubricant Type | Oil |
Four-Ball Wear | 0.41 mm |
ISO Viscosity Grade | 46 |
Color | Orange |
Series | FMO-AW |
Container Type | Drum |
Flash Point | 455°F |
SAE Grade | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector, 8MM OD X G1/8 (S6510 8-1/8)
- CAMPBELL HAUSFELD Recoil Nylon Hose, 25 ft. (MP268100AV)
- FESTO Push-In Fitting CQ-1/2-18H (CQ-1/2-18H)
- LEESON Brake Motor, Single Phase, 1/2 hp, 1725 RPM (111950.00)
- LUBRIPLATE Multi-Purpose White Lithium Spray PK12 (L0034-063)
- LUBRIPLATE Synac-100, 12/1 Qts, Diester Synthetic Air Compressor Fluid, Iso-100 (L0935-054)
- LUBRIPLATE Vac. Pump Oil, 5 Gal Pail, Iso-100 Fluid For Vacuum Pumps (L0945-060)
- LUBRIPLATE Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications (L0247-035)
- LUBRIPLATE No. 630-Aaa, 35 Lb Pail, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-035)
- LUBRIPLATE Chain & Cable Fl., 4/7 Lb Jugs, Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-007)
- SUPER LUBE Dri-Film PtFE, Aerosol, Can, 5.25 Oz. (11006)
- Lubriplate Lubricants