Shop All Food Grade Lubricants
Lubriplate
Fmo-200-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46
Mfr # L0881-060
Zoro # G801865638
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
- NSF Rating H1
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Color Colorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0881-060
- Zoro # G801865638
- UPC # 89215588107
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Mineral Oil |
Lubricant Application | Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling |
NSF Rating | H1 |
Lubricant Container | Pail |
Lubricant Color | Colorless |
Series | FMO-AW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Brass (30E707)
- DAYTON Ind Link Single Strand Offset (2YEE3)
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H (PAC2246)
- ZORO SELECT QD Bushing, Series JA, Bore 20mm (JA20MM)
- LUBRIPLATE Synthetic H-1 Food Grade Grease For Low Temp And High Speed PK40 (L0197-098)
- LUBRIPLATE Fgl-2, ¼ Drum, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-039)
- LUBRIPLATE Fmo-350, 5 Gal Pail, Iso-68 H-1/Food Grade Usp White Mineral Oil (L0741-060)
- LUBRIPLATE Sfgo Ultra 460, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Worm Gear Boxes, Iso-460 (L0987-057)
- LUBRIPLATE Sfgo Ultra 46, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-46 (L0916-057)
- LUBRIPLATE Fgl-00, 35 Lb Pail, H-1/Food Grade White Grease For Auto Lube Systems (L0226-035)
- BOSTIK Bostik White Food Grade Never-Seez (NSWT-14)
- Lubriplate Food Grade Lubricants